Skip Content
COUPLING FLEXIBLE PVC 2X3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING FLEXIBLE PVC 2X3.5

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P007
  • Mfr. Model # 4P007
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 2.41"
  • Item Flexible Coupling
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material PVC
  • Fitting Length 3.45"
  • Specific Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 2" x 2"
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list