Skip Content
COUPLING FLEXABLE SHAFT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING FLEXABLE SHAFT 1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2X497
  • Mfr. Model # 2X497
  • UNSPSC # 31163005
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.2 lbs

Product Details

Flex coupling, bore size 1/2 inch, outside diameter 1-1/8 inches, overall length 2-1/2 inches, 1 piece, maximum capacity 1/2 HP at 1725 RPM.

Technical Specs

  • Overall Length (In.) 2-1/2
  • Material Flexible Buna Nitrate Rubber Sleeve, Knurled Steel Hubs
  • Bore Dia. (In.) 1/2
  • Item Flexible Shaft Coupling
  • Max. HP 1/2
  • Outside Dia. (In.) 1-1/8
  • Max. RPM 1725
  • Screw Size (In.) 1/4-20
  • Max. Parallel Misalignment (In.) 1/8
  • Max. Angular Misalignment 7 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list