Skip Content
COUPLING FLEX 7705 GRV 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING FLEX 7705 GRV 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ7705E4
  • Mfr. Model # SJ7705E4
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 4.1 lbs

Product Details

Flexible coupling with an NPT size of 4 inches.

Technical Specs

  • Item Flexible Coupling with Gasket
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list