Skip Content
COUPLING FEMALE PLTD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING FEMALE PLTD 1/2IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX4NF4
  • Mfr. Model # 4NF4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Application On End of Hose or Pipe
  • Item Quick Coupler Body
  • Finish Trivalent Chrome
  • Max. Flow 204 cfm
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Quick Connect Air Coupling Pipe Size 1/2"
  • Quick Connect Air Coupling Max. Pressure 500 PSI
  • Quick Connect Air Coupling Interchange Type Bowes
  • Quick Connect Air Coupling Locking Type Push-to-Connect
  • Quick Connect Air Coupling Body Size 1/2"
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Seals Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list