Skip Content
COUPLING E 3 SJ7707 H/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING E 3 SJ7707 H/D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ7707E3
  • Mfr. Model # SJ7707E3
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 3.3 lbs

Product Details

Flexible heavy-duty Ccoupling with EPDM gasket. 3 in. NPT size.

Technical Specs

  • Item Hd Flexible Coupling with Gasket
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list