COUPLING E 2 1/2 SJ7707 H/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING E 2 1/2 SJ7707 H/D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ7707E212
  • Mfr. Model # SJ7707E212
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 2.9 lbs

Product Details

Flexible heavy-duty Ccoupling with EPDM gasket. 2-1/2 in. NPT size.

Technical Specs

  • Item Hd Flexible Coupling with Gasket
  • Max. Pressure 125 PSI
  • Standards Class 125
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list