Skip Content
COUPLING,DOUBLE BEAM,BORE 5/8X5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,DOUBLE BEAM,BORE 5/8X5/8 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYE3
  • Mfr. Model # 1CYE3
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Keyway (In.) -
  • Item Motion Control Coupling
  • Length through Bore (In.) 0.630
  • Finish Anodized Aluminum
  • Material Aluminum
  • Max. Bore (In.) 0.748
  • Max. Temp. Range (F) 200
  • Min. Bore (In.) 0.394
  • Outside Dia. (In.) 1.252
  • Overall Length (In.) 2.252
  • Outside Dia. (mm) 31.8
  • Screw Size (In.) -
  • Overall Length (mm) 57.2
  • Size ADB6
  • Max. RPM 10,000
  • Style Double Beam Clamp
  • Torque (In.-Lbs.) 38
  • Max. Axial Misalignment (In.) +/-.010
  • Max. Parallel Misalignment (In.) 0.020
  • Screw Type Clamp Screw
  • Lubrication -
  • Disc Type -
  • Max. Angular Misalignment 7 Degrees
  • Setscrew Location -
  • Max. Bore (mm) 19.00
  • Min. Bore (mm) 10.00
  • Length through Bore (mm) 16.00
  • Screw Size (mm) M4
  • Hub Dia. 1.252"
  • Bore Dia. 5/8 x 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list