!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUPLING,DOUBLE BEAM,BORE 3/8X3/4 I

COUPLING,DOUBLE BEAM,BORE 3/8X3/4 I

LOVEJOY

COUPLING,DOUBLE BEAM,BORE 3/8X3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING,DOUBLE BEAM,BORE 3/8X3/4 I

COUPLING,DOUBLE BEAM,BORE 3/8X3/4 I

LOVEJOY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1CYE4
  • Mfr. Model # 1CYE4
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item - Motion Control Couplings Motion Control Coupling
  • Bore Dia. 3/8" x 3/4"
  • Max. RPM 10,000
  • Overall Length 2.63 in
  • Min. Bore (In.) 0.394
  • Max. Bore (In.) 0.866
  • Hub Dia. 1 1/2 in
  • Screw Type Clamp Screw
  • Max. Angular Misalignment 7 Degrees
  • Max. Axial Misalignment (In.) +/-0.010
  • Finish Anodized Aluminum
  • Shaft Locking Type - Couplings 1 Piece Clamp
  • Rated Torque 88 in.-lbs.
  • Outside Dia. 1.5 in
  • Material - Couplings Aluminum
  • Min. Bore (mm) 10.00
  • Max. Bore (mm) 22.00
  • Length through Bore 0.709"
  • Screw Size M5
  • Max. Parallel Misalignment (In.) 0.024
  • Max. Temp. 200
  • Size ADB7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list