Skip Content
COUPLING,DOUBLE BEAM,BORE 3/8X1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,DOUBLE BEAM,BORE 3/8X1/2 I

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYD6
  • Mfr. Model # 1CYD6
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) 0.433
  • Material Aluminum
  • Max. Bore (In.) 0.500
  • Min. Bore (In.) 0.295
  • Max. Temp. Range (F) 200
  • Outside Dia. (mm) 25.4
  • Outside Dia. (In.) 1.000
  • Overall Length (In.) 1.500
  • Overall Length (mm) 38.1
  • Screw Size (In.) -
  • Size ADB5
  • Style Double Beam Clamp
  • Torque (In.-Lbs.) 20
  • Max. RPM 10,000
  • Max. Parallel Misalignment (In.) 0.015
  • Max. Axial Misalignment (In.) +/-.010
  • Screw Type Clamp Screw
  • Disc Type -
  • Max. Angular Misalignment 7 Degrees
  • Lubrication -
  • Min. Bore (mm) 7.50
  • Max. Bore (mm) 12.70
  • Setscrew Location -
  • Length through Bore (mm) 11.00
  • Screw Size (mm) M3
  • Bore Dia. 3/8 x 1/2"
  • Hub Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list