Skip Content
COUPLING DIXLOCK M/HD X H/END 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING DIXLOCK M/HD X H/END 1/2IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXN4S4
  • Mfr. Model # N4S4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Quick Connect Air Coupling Interchange Type Bowes
  • Item Quick Coupler Plug
  • Max. Flow 204 cfm
  • Finish Trivalent Chrome
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Quick Connect Air Coupling Hose Connection Hose Barb
  • Quick Connect Air Coupling Barb Size 1/2"
  • Quick Connect Air Coupling Locking Type Sleeve
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Max. Pressure 500 PSI
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Body Size 1/2"
  • Quick Connect Air Coupling Seals Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list