Skip Content
COUPLING DIXLOCK FEM HD/NPT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING DIXLOCK FEM HD/NPT 3/4IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX4NF6
  • Mfr. Model # 4NF6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Finish Trivalent Chrome
  • Max. Flow 204 cfm
  • Item Quick Coupler Body
  • Interchange Type - Quick Connect Air Couplings Bowes
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Pipe Size - Quick Connect Air Couplings 3/4"
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Seals - Quick Connect Air Couplings Buna-N
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list