Skip Content
COUPLING DIXLK FEM HD X H/END 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING DIXLK FEM HD X H/END 1/2IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX4NS4
  • Mfr. Model # 4NS4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Trivalent Chrome
  • Item Coupler Body
  • Application On End of Hose or Pipe
  • Temp. Range -40 - 250 Degrees F
  • Quick Connect Air Coupling Interchange Type Bowes
  • Quick Connect Air Coupling Hose Connection Hose Barb
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Barb Size 1/2"
  • Quick Connect Air Coupling Body Size 1/2"
  • Quick Connect Air Coupling Max. Pressure 500 PSI
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Seals Buna-N
  • Max. Flow 204 cfm
  • Quick Connect Air Coupling Locking Type Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list