Skip Content
COUPLING,DIMPLE STOP,1/8 IN,COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,DIMPLE STOP,1/8 IN,COPPER

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGG0
  • Mfr. Model # 5UGG0
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 1/4"
  • Item Coupling, Dimple Stop
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME B16.22
  • Max. Pressure 912 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 1/8"
  • Basic Fitting Shape Coupling
  • Fitting Connection Type C x C
  • Specific Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list