Skip Content
COUPLING CRMP BENT T B SWVL LG 1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING CRMP BENT T B SWVL LG 1/2I

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE14143-10-8
  • Mfr. Model # 14143-10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.0 lbs

Product Details

Style 14143. Female JIC 37 degree swivel - 90 degree - elbow - long drop.

Technical Specs

  • Hydraulic Hose I.D. 1/2"
  • Hydraulic Fitting Connection Type Crimpable
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Finish Chromium-6 Free
  • Length (In.) 2.78
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list