Skip Content
COUPLING CRIMP SWVL  FEM FLR 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING CRIMP SWVL FEM FLR 2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10643-32-32
  • Mfr. Model # 10643-32-32
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 4.75 lbs

Product Details

Permanent crimp hydraulic coupling. Style 10643. Female JIC 37 degree swivel.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Hose I.D. 2"
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Finish Chromium-6 Free
  • Length (In.) 4.73
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list