!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUPLING CRIMP STRT TB FLARE 1/2IN

COUPLING CRIMP STRT TB FLARE 1/2IN

PARKER

COUPLING CRIMP STRT  TB FLARE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING CRIMP STRT TB FLARE 1/2IN

COUPLING CRIMP STRT TB FLARE 1/2IN

PARKER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYE128HY8-8
  • Mfr. Model # 128HY8-8
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 128HY (HY-MF), male inverted SAE 45 degree swivel, straight, 1/2 inch inside diameter hose to 3/4 inch-16 45 degree swivel male inverted flare.

Technical Specs

  • Item Hydraulic Hose Fitting
  • Fitting Shape 45 Degrees Elbow
  • Fitting Material Steel
  • For Hose I.D. 1/2"
  • Thread Size 3/4"-16

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list