COUPLING CRIMP RIGID  MALE FLR 1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING CRIMP RIGID MALE FLR 1/4I

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE103HY6-4
  • Mfr. Model # 103HY6-4
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 103HY (HY-MJ), male JIC 37 degree rigid, straight, 1/4 inch inside diameter hose to 37 degree 9/16 inch-18 rigid male.

Technical Specs

  • Hydraulic Hose I.D. 1/4"
  • Fitting Shape 37 Degrees Elbow
  • Hydraulic Fitting Thread Type Male JIC
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list