Skip Content
COUPLING CRIMP RIGID  MALE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING CRIMP RIGID MALE 2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10143-32-32
  • Mfr. Model # 10143-32-32
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male NPTF pipe - rigid.

Technical Specs

  • Hydraulic Hose I.D. 2"
  • Hydraulic Fitting Thread Type Male NPT
  • Hydraulic Fitting Connection Type Crimpable
  • Fitting Shape Straight
  • Item Hydraulic Hose Fitting
  • Finish Chromium-6 Free
  • Length (In.) 4.05
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list