Skip Content
COUPLING CRIMP RIGID  MALE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING CRIMP RIGID MALE 1IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE101HY16-16
  • Mfr. Model # 101HY16-16
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 101HY (HY-MP), male NPTF pipe rigid, straight, 1 inch inside diameter hose to 1 inch-11-1/2 rigid male NPTF.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1"
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Type Male NPTF
  • Fitting Material Steel
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list