Skip Content
COUPLING CRIMP RIGID  MALE 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING CRIMP RIGID MALE 1-1/4IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10143-20-20
  • Mfr. Model # 10143-20-20
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male NPTF pipe - rigid.

Technical Specs

  • Dash Size 20
  • Finish Chromium-6 Free
  • Length (In.) 4.08
  • Fitting Type Straight
  • Hose (In.) 1-1/4
  • Item Hydraulic Hose Fitting
  • Standards SAE 100 R2
  • Thread NPT 1-1/4-11-1/2
  • Fitting Material Steel
  • Type Crimp, Male NPT
  • Thread Angle (Deg.) 60
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Male NPT
  • Hydraulic Hose I.D. 1-1/4"
  • Hose Dash Size 20
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 1-1/4"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list