Skip Content
COUPLING CRIMP RIGID  MALE 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING CRIMP RIGID MALE 1-1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10143-24-24
  • Mfr. Model # 10143-24-24
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male NPTF pipe - rigid.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Type Male NPT
  • Hydraulic Hose I.D. 1-1/2"
  • Item Hydraulic Hose Fitting
  • Finish Chromium-6 Free
  • Length (In.) 3.5
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list