Skip Content
COUPLING CRIMP BENT  TUBE SWVL 3/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING CRIMP BENT TUBE SWVL 3/8I

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE137HY6-6
  • Mfr. Model # 137HY6-6
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 137HY (HY-FJ45T), female JIC 37 degree swivel, 45 degree elbow, short drop, 3/8 inch inside diameter hose to 37 degree 9/16 inch-18 swivel female.

Technical Specs

  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Length (In.) 2.72
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list