COUPLING CRIMP BENT  TUBE SWVL 1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING CRIMP BENT TUBE SWVL 1/4I

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE169HY4-4
  • Mfr. Model # 169HY4-4
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 169HY (HY-MF90T), male inverted SAE 45 degree swivel, 90 degree elbow, 1/4 inch inside diameter hose to 7/16 inch-24 45 degree swivel inverted flare.

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Hose I.D. 1/4"
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Type Male Inverted Flare
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 1-1/4
  • Thread Angle (Deg.) 45
  • Fitting Material Steel, Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list