Skip Content
COUPLING,CPVC,3 IN,SCHEDULE 80,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,CPVC,3 IN,SCHEDULE 80,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGN1
  • Mfr. Model # 1VGN1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Colour Gray
  • Item Coupling
  • Pipe Size 3"
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 187 psi @ 73 Degrees F
  • Fittings Sub-Category Couplings
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Coupling
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Coupling
  • Fitting Connection Type NPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List