COUPLING BLK XS WROT FULL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING BLK XS WROT FULL 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLO3BWFCO12
  • Mfr. Model # 3BWFCO12
  • UNSPSC # 31163001
  • CATALOGUE PAGE # 1791
  • Shipping Weight 0.26 lbs

Product Details

Extra heavy steel pipe coupling, 1/2 in NPT size.

Technical Specs

  • Item XH Wrot Steel Full Coupling
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list