Skip Content
COUPLING BLK WROT FULL 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING BLK WROT FULL 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBWFCO1
  • Mfr. Model # BWFCO1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Merchant steel pipe coupling, 1 in. NPT size.

Technical Specs

  • Pipe Size 1"
  • Item Merchant Coupling
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list