Skip Content
COUPLING BENT TUBE F M SWVL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING BENT TUBE F M SWVL 1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J7HY8-8
  • Mfr. Model # 1J7HY8-8
  • UNSPSC # 31163005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 1J7HY (HY-OF45T), female Seal-Lok(R) swivel, 45 degree elbow, ISO 12151-1-SWE45, 1/2 inch inside diameter hose to 13/16 inch-16 45 degree o-ring face seal.

Technical Specs

  • Hydraulic Fitting Thread Type Female Seal Lock
  • Hydraulic Hose I.D. 1/2"
  • Fitting Shape 45 Degrees Elbow
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 1-1/4
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list