Skip Content
COUPLING,BELLOWS CLAMP,BORE 1X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,BELLOWS CLAMP,BORE 1X1 IN

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AUZ4
  • Mfr. Model # 2AUZ4
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Keyway (In.) -
  • Item Motion Control Coupling
  • Length through Bore (In.) 1.157
  • Material Aluminum
  • Max. Bore (In.) -
  • Max. Temp. Range (F) 200
  • Outside Dia. (In.) 2.000
  • Min. Bore (In.) -
  • Outside Dia. (mm) -
  • Overall Length (In.) 2.315
  • Screw Size (In.) -
  • Size -
  • Overall Length (mm) -
  • Max. RPM 10,000
  • Style Bellows Clamp
  • Torque (In.-Lbs.) 400
  • Max. Axial Misalignment (In.) +/-0.020
  • Max. Parallel Misalignment (In.) 0.010
  • Screw Type Cap Screw
  • Lubrication -
  • Disc Type -
  • Max. Angular Misalignment 2 Degrees
  • Setscrew Location -
  • Min. Bore (mm) -
  • Screw Size (mm) M5
  • Keyway (mm) -
  • Max. Bore (mm) -
  • Clearance Dia. (In.) 2.000
  • Length through Bore (mm) -
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.001
  • Bore Dia. 1 x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list