COUPLING,BELLOWS CLAMP,BORE 10X10 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,BELLOWS CLAMP,BORE 10X10 M

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2APW5
  • Mfr. Model # 2APW5
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Anodized Aluminum
  • Item Motion Control Coupling
  • Material Aluminum
  • Keyway (In.) -
  • Length through Bore (In.) -
  • Max. Bore (In.) -
  • Max. Temp. Range (F) 200
  • Overall Length (In.) -
  • Outside Dia. (In.) -
  • Screw Size (In.) -
  • Overall Length (mm) 33
  • Min. Bore (In.) -
  • Size -
  • Torque (In.-Lbs.) 60
  • Max. RPM 10,000
  • Style Bellows Clamp
  • Max. Parallel Misalignment (In.) 0.004
  • Max. Axial Misalignment (In.) +/-0.012
  • Outside Dia. (mm) 25
  • Screw Type Cap Screw
  • Disc Type -
  • Lubrication -
  • Setscrew Location -
  • Max. Angular Misalignment 1.5 Degrees
  • Max. Bore (mm) -
  • Min. Bore (mm) -
  • Keyway (mm) -
  • Screw Size (mm) M3
  • Length through Bore (mm) 16.50
  • Torsional Stiffness (Deg./In.-Lbs.) 0.004
  • Clearance Dia. (mm) 25.00
  • Clearance Dia. (In.) -
  • Hub Dia. 25mm
  • Bore Dia. 10 x 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list