COUPLING,BELLOWS,BORE 3/8X3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,BELLOWS,BORE 3/8X3/8 IN

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYF4
  • Mfr. Model # 1CYF4
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish -
  • Item Motion Control Coupling
  • Length through Bore (In.) 0.551
  • Keyway (In.) -
  • Material Aluminum Hubs, Stainless Steel Bellows
  • Max. Bore (In.) 0.630
  • Min. Bore (In.) 0.236
  • Outside Dia. (In.) 1.260
  • Outside Dia. (mm) 32
  • Max. Temp. Range (F) 212
  • Overall Length (mm) 41
  • Overall Length (In.) 1.614
  • Size BWC41
  • Screw Size (In.) -
  • Style Bellows Clamp
  • Torque (In.-Lbs.) 39.83
  • Max. RPM 15,000
  • Max. Parallel Misalignment (In.) 0.004
  • Max. Axial Misalignment (In.) +/-0.012
  • Screw Type Clamp Screw
  • Disc Type -
  • Max. Angular Misalignment 1.2 Degrees
  • Lubrication -
  • Setscrew Location -
  • Length through Bore (mm) 14.00
  • Min. Bore (mm) 6.00
  • Max. Bore (mm) 16.00
  • Bore Dia. 3/8 x 3/8"
  • Screw Size (mm) M4
  • Hub Dia. 1.260"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list