Skip Content
COUPLING,BELLOWS,BORE 1/4X1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,BELLOWS,BORE 1/4X1/4 IN

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYE9
  • Mfr. Model # 1CYE9
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Motion Control Coupling
  • Finish -
  • Length through Bore (In.) 0.354
  • Keyway (In.) -
  • Material Aluminum Hubs, Stainless Steel Bellows
  • Max. Temp. Range (F) 212
  • Max. Bore (In.) 0.394
  • Min. Bore (In.) 0.118
  • Outside Dia. (mm) 19
  • Outside Dia. (In.) 0.748
  • Overall Length (In.) 1.024
  • Overall Length (mm) 26
  • Screw Size (In.) -
  • Size BWC26
  • Max. RPM 15,000
  • Max. Parallel Misalignment (In.) 0.004
  • Style Bellows Clamp
  • Torque (In.-Lbs.) 13.28
  • Max. Axial Misalignment (In.) +/-0.010
  • Screw Type Clamp Screw
  • Disc Type -
  • Setscrew Location -
  • Min. Bore (mm) 3.00
  • Lubrication -
  • Max. Angular Misalignment 1.2 Degrees
  • Length through Bore (mm) 9.00
  • Max. Bore (mm) 10.00
  • Bore Dia. 1/4 x 1/4"
  • Screw Size (mm) M2.5
  • Hub Dia. 0.748"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list