Skip Content
COUPLING-AIR DUAL LOCK M/THRD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING-AIR DUAL LOCK M/THRD 1/2IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX4PM4
  • Mfr. Model # 4PM4
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 1849
  • Shipping Weight 0.51 lbs

Product Details

Dual lock quick acting coupling, male pipe thread with locking sleeve, NPT 1/2 in., use with PF mating locking sleeve fitting, maximum 300 PSI.

Technical Specs

  • Finish Trivalent Chrome
  • Application On End of Hose or Pipe, Water or Air
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Item Thor Interchange Female Coupler
  • Max. Flow 250 CFM
  • Colour Code Silver
  • Interchange Type - Quick Connect Air Couplings Thor
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Body Size - Quick Connect Air Couplings 1/2"
  • Material - Quick Connect Air Couplings Steel
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Pipe Size - Quick Connect Air Couplings 1/2"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list