Skip Content
COUPLING,6 BEAM CLAMP,BORE 5/8 X 5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,6 BEAM CLAMP,BORE 5/8 X 5/

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADG7
  • Mfr. Model # 2ADG7
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Finish Bright
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) 1.125
  • Material Stainless Steel
  • Min. Bore (In.) -
  • Max. Temp. Range (F) 350
  • Max. Bore (In.) -
  • Outside Dia. (In.) 1.500
  • Outside Dia. (mm) -
  • Overall Length (In.) 2.25
  • Screw Size (In.) -
  • Overall Length (mm) -
  • Size -
  • Style 6 Beam Clamp
  • Max. RPM 6000
  • Max. Parallel Misalignment (In.) 0.030
  • Torque (In.-Lbs.) 175
  • Max. Axial Misalignment (In.) +/-.015
  • Screw Type Cap Screw
  • Disc Type -
  • Max. Angular Misalignment 3 Degrees
  • Lubrication -
  • Min. Bore (mm) -
  • Setscrew Location -
  • Length through Bore (mm) -
  • Max. Bore (mm) -
  • Clearance Dia. (In.) 1.642
  • Keyway (mm) -
  • Screw Size (mm) M6
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.031
  • Bore Dia. 5/8 x 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list