COUPLING,6 BEAM CLAMP,BORE 3/8 X 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,6 BEAM CLAMP,BORE 3/8 X 1/

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADB4
  • Mfr. Model # 2ADB4
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Motion Control Coupling
  • Length through Bore (In.) 0.750
  • Finish Bright
  • Material Aluminum
  • Keyway (In.) -
  • Max. Bore (In.) -
  • Max. Temp. Range (F) 225
  • Min. Bore (In.) -
  • Outside Dia. (In.) 1.000
  • Outside Dia. (mm) -
  • Overall Length (mm) -
  • Size -
  • Overall Length (In.) 1.50
  • Screw Size (In.) -
  • Style 6 Beam Clamp
  • Torque (In.-Lbs.) 33
  • Max. Parallel Misalignment (In.) 0.015
  • Max. RPM 6000
  • Max. Axial Misalignment (In.) +/-.010
  • Screw Type Cap Screw
  • Disc Type -
  • Setscrew Location -
  • Max. Angular Misalignment 3 Degrees
  • Min. Bore (mm) -
  • Max. Bore (mm) -
  • Lubrication -
  • Length through Bore (mm) -
  • Keyway (mm) -
  • Screw Size (mm) M4
  • Clearance Dia. (In.) 1.117
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.093
  • Bore Dia. 3/8 x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list