COUPLING,6 BEAM CLAMP,BORE 3/4 X 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,6 BEAM CLAMP,BORE 3/4 X 3/

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADJ3
  • Mfr. Model # 2ADJ3
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish Bright
  • Keyway (In.) -
  • Length through Bore (In.) 1.125
  • Item Motion Control Coupling
  • Material Aluminum
  • Min. Bore (In.) -
  • Max. Temp. Range (F) 225
  • Outside Dia. (In.) 1.500
  • Max. Bore (In.) -
  • Outside Dia. (mm) -
  • Overall Length (In.) 2.25
  • Screw Size (In.) -
  • Style 6 Beam Clamp
  • Torque (In.-Lbs.) 80
  • Size -
  • Overall Length (mm) -
  • Max. Axial Misalignment (In.) +/-.015
  • Screw Type Cap Screw
  • Max. RPM 6000
  • Max. Parallel Misalignment (In.) 0.030
  • Lubrication -
  • Disc Type -
  • Max. Angular Misalignment 3 Degrees
  • Setscrew Location -
  • Min. Bore (mm) -
  • Max. Bore (mm) -
  • Screw Size (mm) M5
  • Keyway (mm) -
  • Length through Bore (mm) -
  • Clearance Dia. (In.) 1.642
  • Torsional Stiffness (Deg./In.-Lbs.) 0.063
  • Bore Dia. 3/4 x 3/4"
  • Clearance Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list