Skip Content
COUPLING,6 BEAM CLAMP,BORE 1/2 X 5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,6 BEAM CLAMP,BORE 1/2 X 5/

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADF2
  • Mfr. Model # 2ADF2
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Bright
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Material Aluminum
  • Length through Bore (In.) 0.875
  • Min. Bore (In.) -
  • Max. Temp. Range (F) 225
  • Max. Bore (In.) -
  • Outside Dia. (mm) -
  • Outside Dia. (In.) 1.250
  • Overall Length (mm) -
  • Style 6 Beam Clamp
  • Overall Length (In.) 1.75
  • Screw Size (In.) -
  • Size -
  • Torque (In.-Lbs.) 50
  • Max. RPM 6000
  • Max. Parallel Misalignment (In.) 0.015
  • Max. Axial Misalignment (In.) +/-.010
  • Max. Angular Misalignment 3 Degrees
  • Setscrew Location -
  • Lubrication -
  • Screw Type Cap Screw
  • Min. Bore (mm) -
  • Disc Type -
  • Max. Bore (mm) -
  • Length through Bore (mm) -
  • Clearance Dia. (mm) -
  • Screw Size (mm) M5
  • Keyway (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.072
  • Clearance Dia. (In.) 1.459
  • Bore Dia. 1/2 x 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list