COUPLING 4J FLEX SHAFT JE INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLING 4J FLEX SHAFT JE INSERT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L791
  • Mfr. Model # 1L791
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Operating Temp. -30 - 275
  • HP Rating @ 100 RPM 0.19
  • Item Shaft Coupling Insert
  • Body Style 4J
  • Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
  • HP Rating @ 1800 RPM 3.43
  • HP Rating @ 3600 RPM 6.85
  • Insert Material One-piece EPDM Rubber
  • Max. RPM 7600
  • HP Rating @ 1200 RPM 2.28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list