Skip Content
COUPLING,4 IN,NO HUB,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,4 IN,NO HUB,POLYPROPYLENE

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RDR9
  • Mfr. Model # 3RDR9
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Colour Blue
  • Item Coupling
  • Pipe Size 4"
  • Temp. Range -20 - 160 Degrees F
  • Standards ASTM D 2657
  • Specific Fitting Shape Coupling
  • Fitting Connection Type No Hub
  • Pipe Fitting Material Polypropylene
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list