Skip Content
COUPLING,4 IN,HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,4 IN,HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKH5
  • Mfr. Model # 1WKH5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour White
  • Item Coupling
  • Standards Cell Class 12454, ASTM D1784
  • Max. Temp. 140 Degrees F
  • Pipe Size 4"
  • Schedule DWV
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list