COUPLING 4 BEAM CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING 4 BEAM CLAMP

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AEB1
  • Mfr. Model # 2AEB1
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Bright
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) 0.750
  • Material Aluminum
  • Min. Bore (In.) -
  • Max. Temp. Range (F) 225
  • Max. Bore (In.) -
  • Outside Dia. (In.) 1.125
  • Outside Dia. (mm) 28.60
  • Overall Length (In.) 1.50
  • Overall Length (mm) 38.10
  • Size -
  • Screw Size (In.) -
  • Max. RPM 6000
  • Max. Parallel Misalignment (In.) 0.015
  • Max. Axial Misalignment (In.) +/-.010
  • Torque (In.-Lbs.) 34
  • Style 4 Beam Clamp
  • Screw Type Cap Screw
  • Disc Type -
  • Lubrication -
  • Max. Angular Misalignment 3 Degrees
  • Length through Bore (mm) 19.05
  • Min. Bore (mm) -
  • Setscrew Location -
  • Max. Bore (mm) -
  • Screw Size (mm) M4
  • Clearance Dia. (In.) -
  • Keyway (mm) -
  • Clearance Dia. (mm) 28.60
  • Bore Dia. 1/2 x 3/8"
  • Torsional Stiffness (Deg./In.-Lbs.) 0.220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list