Skip Content
COUPLING,4 BEAM CLAMP,BORE 3/8 X 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,4 BEAM CLAMP,BORE 3/8 X 1/

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADY8
  • Mfr. Model # 2ADY8
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Motion Control Coupling
  • Keyway (In.) -
  • Finish Bright
  • Length through Bore (In.) 0.625
  • Material Aluminum
  • Max. Bore (In.) -
  • Max. Temp. Range (F) 225
  • Min. Bore (In.) -
  • Outside Dia. (mm) 25.40
  • Overall Length (In.) 1.25
  • Outside Dia. (In.) 1.000
  • Overall Length (mm) 31.80
  • Size -
  • Torque (In.-Lbs.) 30
  • Screw Size (In.) -
  • Max. RPM 6000
  • Style 4 Beam Clamp
  • Max. Parallel Misalignment (In.) 0.015
  • Screw Type Cap Screw
  • Disc Type -
  • Max. Axial Misalignment (In.) +/-.010
  • Lubrication -
  • Max. Angular Misalignment 3 Degrees
  • Setscrew Location -
  • Min. Bore (mm) -
  • Max. Bore (mm) -
  • Length through Bore (mm) 15.90
  • Screw Size (mm) M4
  • Clearance Dia. (In.) -
  • Keyway (mm) -
  • Clearance Dia. (mm) 25.40
  • Bore Dia. 3/8 x 1/4"
  • Torsional Stiffness (Deg./In.-Lbs.) 0.200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list