COUPLING,4 BEAM,BORE 3/8X3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,4 BEAM,BORE 3/8X3/8 IN

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AMB6
  • Mfr. Model # 2AMB6
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Bright
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) 0.625
  • Material Aluminum
  • Max. Temp. Range (F) 225
  • Max. Bore (In.) -
  • Min. Bore (In.) -
  • Outside Dia. (In.) 1.000
  • Overall Length (mm) -
  • Screw Size (In.) -
  • Overall Length (In.) 1.25
  • Size -
  • Outside Dia. (mm) -
  • Style 4 Beam Set Screw
  • Max. RPM 6000
  • Torque (In.-Lbs.) 30
  • Max. Parallel Misalignment (In.) 0.015
  • Max. Axial Misalignment (In.) +/-.010
  • Screw Type Set Screw
  • Max. Angular Misalignment 3 Degrees
  • Disc Type -
  • Setscrew Location -
  • Min. Bore (mm) -
  • Lubrication -
  • Max. Bore (mm) -
  • Length through Bore (mm) -
  • Keyway (mm) -
  • Screw Size (mm) M4
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.200
  • Clearance Dia. (In.) 1.000
  • Hub Dia. 1"
  • Bore Dia. 3/8 x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list