COUPLING 304SS 150LB SCRD 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING 304SS 150LB SCRD 1/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SCO18
  • Mfr. Model # S304SCO18
  • UNSPSC # 40142315
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.1 lbs

Product Details

Class 150 schedule 40 stainless steel coupling, 1/8 in.

Technical Specs

  • Item Coupling
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Couplings
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list