Skip Content
COUPLING 300 BLK MI 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING 300 BLK MI 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLO3BMCO1
  • Mfr. Model # 3BMCO1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.2 lbs

Product Details

Black malleable iron coupling, class 300, 1 in.

Technical Specs

  • Item Coupling
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Class 300
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list