Skip Content
COUPLING 3/8IN BORE SINGLE BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING 3/8IN BORE SINGLE BEAM

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYJ6
  • Mfr. Model # 1CYJ6
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Keyway (In.) -
  • Item Motion Control Coupling
  • Finish Anodized Aluminum
  • Length through Bore (In.) 0.276
  • Material Anodized Aluminum
  • Max. Bore (In.) 0.394
  • Max. Temp. Range (F) 200
  • Min. Bore (In.) 0.236
  • Outside Dia. (In.) 0.984
  • Outside Dia. (mm) 25
  • Overall Length (mm) 25
  • Screw Size (In.) 10-24
  • Overall Length (In.) 0.984
  • Size ES100
  • Style Single Beam Set Screw
  • Torque (In.-Lbs.) 11
  • Max. Axial Misalignment (In.) +/-.010
  • Max. RPM 10,000
  • Max. Parallel Misalignment (In.) 0.005
  • Screw Type Set Screw
  • Disc Type -
  • Lubrication -
  • Setscrew Location 0.16
  • Min. Bore (mm) 6.00
  • Max. Bore (mm) 10.00
  • Length through Bore (mm) 7.00
  • Max. Angular Misalignment 5 Degrees
  • Screw Size (mm) M5
  • Bore Dia. 3/8 x 3/8"
  • Hub Dia. 0.984"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list