COUPLING,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,3/4 IN

LASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MM76
  • Mfr. Model # 6MM76
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Item Coupling
  • Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
  • Max. Pressure 200 psi @ 72 Degrees F
  • Compliance Certified For Use in Potable Water Applications
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Couplings
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Insert
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list