Skip Content
COUPLING,3/4 IN,SOCKET WELD,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,3/4 IN,SOCKET WELD,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TY29
  • Mfr. Model # 2TY29
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.25 lbs

Product Details

For plumbing or welding applications with air, water, natural gas, or steam. 150 PSI WOG @ 150 Degrees F. Materials conform to ASTM-A-351. Dimensions conform to ANSI B16.5. Meet MSS-SP-51 Class 150LB for general dimensions, pressure, and temperature.

Technical Specs

  • Item Coupling
  • Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
  • Max. Pressure 150 psi
  • Fittings Sub-Category Couplings
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type Socket Weld
  • Basic Fitting Material Metal
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list