COUPLING,3/4 IN,SLIP CONNECTION,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,3/4 IN,SLIP CONNECTION,CPV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GJY8
  • Mfr. Model # 2GJY8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Max. Temp. 180 Degrees F
  • Colour Light Yellow
  • Item Coupling, CTS
  • Standards ASTM D2846, NSF-61
  • Max. Pressure 100 psi
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material CPVC
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Coupling
  • Fitting Connection Type CTS Hub
  • Fitting Schedule/Class Schedule 40
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list