Skip Content
COUPLING,3/4 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,3/4 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NG66
  • Mfr. Model # 6NG66
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Gray
  • Item Coupling
  • Pipe Size 3/4"
  • Standards ASTM D1784, NSF14 Certified
  • Max. Temp. 140 Degrees F
  • Schedule 80
  • Max. Pressure 344 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Coupling
  • Fittings Sub-Category Couplings
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT x FNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list