Skip Content
COUPLING 2INX1IN PVC S-S S80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING 2INX1IN PVC S-S S80

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCR36729
  • Mfr. Model # 36729
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Specific Fitting Shape Coupling
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list